DESCRIPTION

  • Courtesy Flush® override button
  • Flush accuracy controlled by CID™ technology
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Low Battery flashing LED
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Optima Plus® G2 8111 1.6 gpf Closet Flush Valve

S3790011

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Optima Plus®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$406.8
EACH
  • QUANTITY