DESCRIPTION

  • Enables manual flushing
  • Models: Solis 8186-0.5, Solis 8186-1
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Optima® Solis
  • Sensor is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source
  • State-of-the-art photovoltaic technology delivers solar operation, batteries provide back-up energy
  • Top spud: 3/4"

Sloan Valve Optima® Solis G2 8186-1 1 gpf. Urinal Flush Valve

S3370006

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima® Solis
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.0 gpf
Power Source
Solar Power
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$465.53
EACH
  • QUANTITY