G2 Optima Plus® 9 x 1-1/4 in. Vacuum Breaker in Polished Chrome

Part #S0393006  |  Item #1656315  |  Manufacturer Part #0393006

$29.47 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Description: 1 1/4" x 9" Vacuum Breaker
  • Part No: V-600-AA

Specifications

Collection: G2 Optima Plus®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 9 in

NSF Certified: No

WaterSense Labeled: No