Flushometer Closet Sensor in Polished Chrome
G2 Optima Plus® Flushometer Closet Sensor in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User-friendly, three-second flush delay and Courtesy Flush override button
- Adjustable tailpiece
- Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
- High copper, low zinc brass castings for dezincification resistance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- G2 Optima Plus®
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Power Source:
- Battery
- Type:
- S3250423
- WaterSense Labeled:
- No