1 in. Water Closet Flushometer

You last purchased this on
 
Sloan

Gem 2® 1 in. Water Closet Flushometer

  • Fast #
  • Part #S3070802
  • Item #2035614
  • Manufacturer Part #3070802
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Gem 2® 1 in. Water Closet Flushometer

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA-compliant, non-hold-open handle keeps toilet from exceeding intended flush volume
  • Integrity of the product is maintained with control stop plug
  • For top or back inlet squat toilets
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Gem 2®
Fits Pipe Size:
1 in
Flow Rate:
1.6 gpf
Installation Type:
Wall Mount, Floor Mount
Length:
33-1/2 in
WaterSense Labeled:
No