111 1.6 gpf Flush Valve with Sweat Polished Chrome
This product has been replaced by
Manufacturer Part #3070004
Gem 2® 111 1.6 gpf Flush Valve with Sweat Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For floor mounted or wall hung top spud bowls
- 1 1/2" Top spud
- Gem2®
- 1" IPS screwdriver Bak-Chek® angle stop
- Vandal resistant stop cap
- Metal oscillating handle
- Fixed Volume Piston with Filtered O-ring Bypass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Gem 2®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Type:
- S3070000
- Valve Size:
- 1 in
- WaterSense Labeled:
- No