115 YBYC 1.28 gpf Exposed Water Closet Flushometer Flush Valve

You last purchased this on
 
Sloan

Gem-2® 115 YBYC 1.28 gpf Exposed Water Closet Flushometer Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Gem-2® 115 YBYC 1.28 gpf Exposed Water Closet Flushometer Flush Valve

  • Fast #
  • Part #S3070332
  • Item #4204280
  • Manufacturer Part #3070332
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating non-hold-open handle ensure reliable, water-efficient operation
  • Integrity of the product is maintained with control stop plug
  • Flush volumes start at 1.28 gpf/4.8 Lpf for greater water savings
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX® rubber compound for chloramine resistance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Gem-2®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Material:
Brass, Rubber
Type:
S3070332
WaterSense Labeled:
Yes