111 1.28 gpf Manual Flush Valve

You last purchased this on
 
Sloan

111 1.28 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

111 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3070026
  • Item #4204279
  • Manufacturer Part #3070026
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating non-hold-open handle ensure reliable, water-efficient operation
  • Integrity of the product is maintained with control stop plug
  • Flush volumes start at 1.28 gpf/4.8 Lpf for greater water savings
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX® rubber compound for chloramine resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
Green Product:
Yes, WaterSense
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Spud Location:
Top
Spud Size:
1-1/2 in
Type:
S3070026
WaterSense Labeled:
Yes
Weight:
6.4 lb