1.5 gpf Flush Manual Flushometer in Polished Chrome
Gem-2® 1.5 gpf Flush Manual Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation
- Integrity of the product is maintained with control stop plug
- Flush volumes start at 0.125 gpf/0.5 Lpf
- Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Adjustable tailpiece
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Gem-2®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Type:
- S3072604
- WaterSense Labeled:
- No