DESCRIPTION

  • Grid strainer assembly

Sloan Valve Grid Strainer

S0365036PK

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.94
EACH
  • QUANTITY