DESCRIPTION

  • Cap

Sloan Valve Regal™ H-1012-A Vandal Resistant Socket Cap

S5388001

Color Finish

 

SPECIFICATIONS

Collection
Regal™
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
$10.24
EACH
  • QUANTITY

DOCUMENTS