DESCRIPTION

  • Free spinning vandal resistant
  • Model: H-1009-A
  • Size: 3/4"

Sloan Valve H1009A 3/4 in. Vandal Proof Cap

S3308790

Fitting Sizes:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Flushometer Stop Valve
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in

Starting at
$12.32
EACH
  • QUANTITY

DOCUMENTS