DESCRIPTION

  • Free spinning vandal resistant
  • Model: H-1010-A
  • Size: 1"

Sloan Valve H1010A 1 in. Vandal Proof Cap

S3308772

Fitting Sizes:

1 in

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Flushometer Stop Valve
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1 in
Fitting Sizes
1 in

Starting at
$12.32
EACH
  • QUANTITY