Sloan Valve
H534A 1 in. Sweat Kit
Part #S3308783 | Item #1119253 | Manufacturer Part #3308783
$11.22
EACH
Brand Model Compatibility:
Sloan Valve 1 in Supply Closet and UrinalHow to get it:
Specifications
Brand Model Compatibility: Sloan Valve 1 in Supply Closet and Urinal
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Length: 6 in
Product Type: Kit