DESCRIPTION

  • 1" Screwdriver Bak-Chek® Stop

Sloan Valve Bak-Chek® H790A 1” NPTF Inlet for Adjustable Tail Chrome Plated

S0388065

Brand Model Compatibility:

Sloan Valve Series 900 Flushometer

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Series 900 Flushometer
Collection
Bak-Chek®
Color Finish
Chrome Plated
Color Finish Category
Chromes
Material
Brass

Starting at
$59.5
EACH
  • QUANTITY

DOCUMENTS