DESCRIPTION

  • Handle assembly with Saniguard protectant
  • Prevents growth of germs
  • Works on most Sloan flushometers

Sloan Valve Handle Assembly with Guard

S0302330

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Sloan B73
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS