DESCRIPTION

  • Automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long the user remains in sensor range
  • Buttons on top of the flush valve enable manual flushing with a full or reduced flush in case of power outage or at restroom visitor's discretion
  • Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Optima® 111 Hardwired Closet Flush Valve

S3370421

Flow Rate:

1.28 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Optima®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Material
Brass
Power Source
Battery

Starting at
$504.32
EACH
  • QUANTITY