DESCRIPTION

  • Automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long the user remains in sensor range
  • Buttons on top of the flush valve enable manual flushing with a full or reduced flush in case of power outage or at restroom visitor's discretion
  • Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Ecos® 186 Hardwired Urinal Flush Valve

S337044

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Ecos®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
.125 gpf
Green
WaterSense, Yes
Material
Brass
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
Yes

Starting at
$504.32
EACH
  • QUANTITY