DESCRIPTION

  • All mounting hardware included
  • Manually activated flushometer
  • Wall-hung vitreous china urinal fixture uses washdown flushing action and has an integral flushing rim
  • Water-efficient Flushometers flush with either just a pint (0.13 gpf/.5 Lpf) or one-quarter gallon (0.25 gpf/0.9 Lpf) of water
  • With Royal 186 0.13

Sloan Valve High Efficiency Urinal

S10001001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
.126 gpf
Green
WaterSense, Yes
Material
Vitreous China
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$415.58
EACH
  • QUANTITY