DESCRIPTION

  • Large diameter
  • Mounting fasteners for installation on Sloan Easy Access Wall Box
  • Non-hold-open feature type actuator
  • Spring-loaded button
  • Two 36" (914 mm) long flexible tubing for connection to Sloan Series 900 Hydraulic Flushometer
  • Wall clamp and threaded rod for through the wall installation (for walls up to 8" (200 mm) thick)

Sloan Valve HY33A Fixture Wall Valve Actuator

S0318001

Brand Model Compatibility:

Sloan Easy Access™ Wall Box

SPECIFICATIONS

Brand Model Compatibility
Sloan Easy Access™ Wall Box
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
Material
Metal

Starting at
$92.42
EACH
  • QUANTITY