DESCRIPTION

  • 1" I.P.S. wheel handle bak-chek™ angle stop
  • ADA Compliant Non-Hold-Open feature type Actuator (specify Actuator type listed below)
  • Adjustable tailpiece
  • Diaphragm, stop seat and vacuum breaker to be molded from PERMEX™ rubber compound for chloramine resistance
  • Double slip elbow flush connection
  • Dual filtered by-pass
  • Exposed parts chrome plated
  • Spud Coupling, Wall and Spud Flange for 1-1\2" Exposed Top Spud
  • Sweat solder adapter
  • Vacuum breaker

Sloan Valve Royal® Hydraulic Closet Flush Valve

S3916916

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
CSA Certified
Yes
Collection
Royal®
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Flow Rate
1.6 gpf
Handle Type
Wheel
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY