DESCRIPTION

  • 1" I.P.S. Wheel Handle Bak-Chek(tm) Angle Stop
  • 1" female I.P.S. union outlet (no flush connection)
  • ADA compliant non-hold-open feature type actuator
  • Adjustable tailpiece
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX(tm) Rubber Compound for Chloramine Resistance
  • Dual filtered by-pass
  • Model 950-1.6 Low Consumption (1.6 gpf/6.0 Lpf)
  • Sweat solder adapter
  • Vacuum breaker

Sloan Valve Royal® Hydraulic Closet Flush Valve

S3917913

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Royal®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
9 in
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY