DESCRIPTION

  • Choose from Flushometers intended for use with stainless-steel urinal fixtures from various manufacturers
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
  • Flush volumes as low as 0.5 gpf/1.9 Lpf meet water-efficiency goals
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in, Hydraulic, Prison
  • Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Royal, Regal and Sloan Prison Flushometers feature all the performance benefits of standard concealed, diaphragm model Flushometers with added durability to withstand rough environments
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Vandal-proof, push button operation with ADA-compliant fixture wall or panel-mount actuator options on select models

Sloan Valve Royal® Hydraulic Penal Flush Valve

S3918107

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
CSA Certified
Yes
Collection
Royal®
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Flow Rate
1.6 gpf
Handle Type
Wheel
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$250.4
EACH
  • QUANTITY

DOCUMENTS