DESCRIPTION

  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Made from rough brass
  • Manual Concealed Flushometer for Wall Hung Urinals, .75" Rear Spud, Hydraulic
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Various types of push-button flush actuators, which can be remotely positioned
  • Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security

Sloan Valve Royal® Hydraulic Urinal Flush Valve Brass

S3915508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Brass
Color Finish Category
Brass Tones
Flow Rate
1 gpf
Material
Brass
Power Source
Hydraulic
WaterSense Labeled
No

Starting at
$193.59
EACH
  • QUANTITY