DESCRIPTION

  • Metal Inner Cover Repair kit
  • Part No: EBV-1010-A

Sloan Valve Inside Cover Assembly

S3325089

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Material
Metal
WaterSense Labeled
No

Starting at
$135.66
EACH
  • QUANTITY

DOCUMENTS