DESCRIPTION

  • Old style
  • With solenoid

Sloan Valve Inside Cover with Solenoid Valve

S0325814

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan EBV21A
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS