J212A Pipe Support 5 in. C/E YK Solid
Series J-212-A J212A Pipe Support 5 in. C/E YK Solid
Frequently Purchased Together
Product Details
- Seat bumper protects flush tube as well as toilet seat
- Adjustable telescoping feature for accurate installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Series J-212-A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 64 in
- Fits Pipe Size:
- 2 in
- Length:
- 5 in
- Origin:
- Domestic
- Product Type:
- Pipe Support
- UL Listed:
- No
- Weight:
- 0.5 lb