DESCRIPTION

  • Aerator for .5 gpm ETF 700 faucets

Sloan Valve Laminar Flow Spray Head

S0365420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Sloan EFT801
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpm
Material
Brass
WaterSense Labeled
No

Starting at
$24.68
EACH
  • QUANTITY

DOCUMENTS