DESCRIPTION

  • Great for maintaining hygiene
  • Manually activated hand sanitizer dispenser

Sloan Valve Optima® Manual Hand Sanitizer Dispenser

S7000008

Color Finish

 

SPECIFICATIONS

Application
Commercial
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Metal
Type
Hand

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.33
EACH
  • QUANTITY

DOCUMENTS