DESCRIPTION

  • Description: Below Deck Mechanical Water Mixing Valve
  • Part No: MIX-60-A

Sloan Valve Optima® Compression MIX60A Mechanical Mixing Valve

S3326009

Fitting Sizes:

3/8 in

SPECIFICATIONS

ADA Compliant
No
Collection
Optima®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
WaterSense Labeled
No

Starting at
$40.86
EACH
  • QUANTITY