DESCRIPTION

  • Non-hold-open feature type actuator
  • Spring loaded metal button
  • Two 36" (914 mm) long flexible tubing for connection to Sloan Series 900 Hydraulic Flushometer
  • Wall clamp and threaded rod for through the wall installation (for walls up to 8" (200 mm) thick)

Sloan Valve Metal Push Button Actuator

S0318117

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Royal® Hydraulic Actuator
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Push Button
Material
Metal

Starting at
$117.98
EACH
  • QUANTITY