Sloan Valve Modular Plug S3375011

DESCRIPTION

  • Modular Plug
  • Solenoid with 15' cord

Sloan Valve Modular Plug

S3375011

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan MCR139A
Color Finish
Black
Color Finish Category
Blacks
Length
180 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS