DESCRIPTION

  • All mounting hardware included
  • Can be paired with any of Sloan's water-efficient electronic faucets
  • Oval-shaped is appropriate for hand-washing in public restrooms and numerous commercial applications
  • Overflow

Sloan Valve No-Hole Under-Counter Oval Lavatory Sink

S3873001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Rear Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 16-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$66.2
EACH
  • QUANTITY