0.125 gpf Battery Urinal in White
Optima® 0.125 gpf Battery Urinal in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet, exposed diaphragm type urinal flushometer for either left or right hand supply
- All mounting hardware included
- Complete HEU system with exposed, sensor activated Royal® OPTIMA Plus® SMOOTH® urinal Flushometer
- Low battery and “user in view” flashing LED
- Operating range: 25 to 80 psi
- Includes chrome plated metal sensor housing, mechanical override flush handle, four (4) size C batteries, vandal-resistant 1/8" Ball-Type Hex Key
- Sensor with automatic range adjustment
Specifications
- ANSI:
- ANSI A117.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Green Product:
- Yes, WaterSense
- Material:
- Vitreous China
- Power Source:
- Battery
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in