0.5 gpm 1-Hole Deckmount Sensor Activated Lavatory Faucet with Mixing Valves in Polished Chrome
This product has been replaced by
Manufacturer Part #3365309BT
Optima® 0.5 gpm 1-Hole Deckmount Sensor Activated Lavatory Faucet with Mixing Valves in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable sensor range and time-out settings suit any water usage need
- 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
- Troubleshooting LED lights indicate when faucet needs to be serviced
- Bak-Chek® tee for hot/cold supply
- Choose from numerous decorative finishes
- Filtered solenoid valve with serviceable "Y" strainer filter
- Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
- Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
- Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Sensor
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in