1.28 gpf Elongated One Piece Toilet in White
Optima® 1.28 gpf Elongated One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contributes to LEED
- Siphon jet flush technology
- Paired with industry leading Sloan Flushometer
- Glazed trapway: 2-1/8"
- Compliant with Buy American Act when purchased as a combination
- I.P.S. top spud inlet: 1-1/2"
- Toilet seat not included
- Closet bolts and caps included
- Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6, ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 25-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Tank Only:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 26-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- No