Sloan Valve

Optima® 1.5 gpm Elongated One Piece Toilet in Polished Chrome

Part #S20001402  |  Manufacturer Part #20001402

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED
  • 35-7/8" height for maximum comfort
  • Mounting hardware included
  • Toilet seat not included
  • Compliant with Buy American Act when purchased as a combination
  • I.P.S. top spud inlet: 1-1/2"
  • Glazed trapway: 2-1/8"
  • Sloan Optima® equipped flushometers provide the ultimate in sanitary protection and automatic operation

Specifications

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 2011

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2011

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Height: 6-7/8 in

IAPMO Listed: No

Length: 25-1/4 in

MA Approved: No

Material: [Brass, Vitreous China]

NSF Certified: Yes

NSF Specifications: NSF 372

Spout Reach: 5-9/16 in

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trim Only: No

WaterSense Labeled: No

Width: 2-3/4 in