1.6 gpf Exposed Sensor for 111 Royal Exposed Closet Flushometer
Optima® 1.6 gpf Exposed Sensor for 111 Royal Exposed Closet Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- 111 Royal Exposed Closet Flushometer
- CARB OTC LEED Compliant:
- No
- Coating:
- Chrome Plated
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Power Source:
- Battery
- WaterSense Labeled:
- No