Optima® 17-3/4 in. 0.25 gpf Urinal in White

Part #S10021301  |  Item #3815622  |  Manufacturer Part #10021301

$838.60 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Optima®

Color Finish: White

Color Finish Category: Whites

Depth: 14-1/4 in

Flow Rate: .25 gpf

Flow Rate Range: 0.125 gpf - 1.0 gpf

GSA Approved: No

Green: WaterSense, Yes

Height: 20-3/4 in

IAPMO Listed: Yes

Inlet Outlet: 3/4 in inlet/ 2 in outlet

Power Source: Electric

Spud Location: Top

Toilet Installation: Wall Mount

Toilet Urinal Outlet: Top

WaterSense Labeled: Yes

Width: 17-3/4 in