Sloan Valve

Optima® Battery Power Deckmount Sensor in Polished Chrome

Part #S3315152  |  Manufacturer Part #3315152

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Choose from battery- or plug-in transformer-powered models for installation flexibility
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • User-friendly variable time-out settings
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Green

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Center Size: 8 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Number of Holes: 1 or 3 Hole

Power Source: Battery

Spout Height: 2-1/2 in

Spout Reach: 4-1/2 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes