Below Deck Foam Soap in Polished Chrome

You last purchased this on
 
Sloan

Optima® Below Deck Foam Soap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Below Deck Foam Soap in Polished Chrome

  • Fast #
  • Part #S7000015
  • Item #3611776
  • Manufacturer Part #7000015
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to give a controlled amount of soap each time
  • Automatic foam soap dispenser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Deck Mount
Material:
Die Cast Zinc
Power Source:
Hardwired
Volts:
24V