No Handle Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315114BT
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from battery- or plug-in transformer-powered models for installation flexibility
- Vandal-resistant spray head has pressure-compensating flow control for steady water flow
- Splash-proof control modules and metal-jacketed wires protect faucet components
- Flow rate: 0.5 gpm
- Various decorative finishes available to suit any decor
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Troubleshooting LED lights indicate when faucets need to be serviced
- User-friendly variable time-out settings
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 2-2/25 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No