Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Automatic self-adapting sensor technology
- Magnetic solenoid valve
- Double infrared sensors with automatic setup and indicator light
- Optional 24 hour sentinel activation
- Daisy chain electrical splitter cable not included with less transformer (-LT) faucets
- Appropriate mounting hardware included
- 6 volt DC plug-in adapter (must be ordered separately for Less transformer (-LT) faucets)
- Water supply connection with flexible high-pressure hose and strainer
- Includes EAF44 power splitter
- 3 year limited warranty
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Hose Length:
- 13 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Reach:
- 5-9/16 in
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in
- cUPC Certified:
- Yes