No Handle Deck Mount Service Faucet in Polished Chrome
Optima® No Handle Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Sensor
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed -:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No