Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335100  |  Item #5137242  |  Manufacturer Part #3335100

$2,777.67 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Modular one-piece construction with double infrared sensors with automatic setting feature and microprocessor
  • Welcome light function, lighted rainfall water stream with lighted temperature adjustment buttons
  • Magnetic mono-stable solenoid valve, water supply connection with flexible high-pressure hoses and strainers with a ceramic disc mixing valve
  • Diagnostics on-board, programmable time-outs, appropriate mounting hardware included and a 120 VAC/12 VDC plug-in voltage adapter

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 1.0 gpm

GSA Approved: No

Handle Type: Sensor

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Hardwired

Spout Height: 5-7/10 in

Spout Reach: 7 in

Trim Only: No

WaterSense Labeled: No