4 Pack 1600 ml Antibacterial Soap Bottle

You last purchased this on
 
Sloan

4 Pack 1600 ml Antibacterial Soap Bottle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

4 Pack 1600 ml Antibacterial Soap Bottle

  • Fast #
  • Part #S0346037
  • Item #2035657
  • Manufacturer Part #0346037
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1600 ml bottle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hand Cleaning
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
26-1/2 in
Length:
25-1/4 in
Size:
1600 ml