No Handle Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome No Handle Touchless Deck Mount Service Faucet
Sloan Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315314BT
You last purchased this on
 
Sloan

Optima® No Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome No Handle Touchless Deck Mount Service Faucet
Sloan Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315314BT
Sloan

Optima® No Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #S3315314
  • Item #7104688
  • Manufacturer Part #3315314
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose from a standard spray head, laminar flow spray head, shower spray or surgical bend spout with pressure-compensating flow control or for use in standard or specialized hand-washing applications
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Back- or deck-mounted models offer installation flexibility
  • Troubleshooting LED lights indicate when batteries need to be replaced or faucet requires attention
  • Bak-Chek Tee or choice of thermostatic or mechanical mixing valve (above- or below-deck options vary by model) for hot/cold water supply
  • Optional 6 VDC plug-in transformer on the battery-powered models uses the batteries as a power source backup
  • Hardwired models offer either a plug-in or box-mount 120 VAC/24 VAC transformer that can power one or more faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
6-1/4 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No