No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365247BT
You last purchased this on
 
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365247BT
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365247
  • Item #1641044
  • Manufacturer Part #3365247
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Bak-Chek® tee for hot/cold supply
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Various decorative finishes available to suit any decor
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole, 3 Hole
Power Source:
Hardwired
Trim Only:
No
WaterSense Labeled:
No