DESCRIPTION

  • Battery-powered operation with LED to indicate when it's time to replace batteries
  • Double infrared sensor has automatic setting feature and microprocessor
  • Hardwired model includes 6-volt DC plug-in transformer
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima Sensor Activated Electronic Hand Washing Faucet with Mixer

S3335054

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$502.66
EACH
  • QUANTITY

DOCUMENTS