Optima® Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335107  |  Item #5119151  |  Manufacturer Part #3335107

$542.10 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 6V Lithium CR-P2 Commercial Battery included
  • Water Supply Connection with Flexible High-Pressure Hose and Strainer
  • Adjustable Hot Water Limit Set
  • Magnetic Solenoid Valve
  • Double Infrared Sensor with Automatic Setting Feature and Microprocessor
  • Temperature Adjustable (with mixer)
  • Modular One-Piece Construction with all Serviceable Components above deck

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-49/64 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Trim Only: No

WaterSense Labeled: No